References
Optibelt:K104 XL 050
Rubix:266A0814
Manufacturer :1862378
EAN:4014486026054

Product details : OPTIBELT K104 XL 050 1862378
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 10.4 '' |
| Belt width | 12.7 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 52 |
| Height | 2.3 mm |
| Primitive length (mm) | 264.16 mm |
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
- Usually arrives within 14 working days
