References
Optibelt:K120 XL 025
Rubix:266A0818
Manufacturer :1854060
EAN:4014486026511

Product details : OPTIBELT K120 XL 025 1854060
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 12 '' |
| Belt width | 6.35 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 60 |
| Height | 2.3 mm |
| Primitive length (mm) | 304.8 mm |
Show UNSPSC/ECL@SS
£ 9.09 excl. VAT
/ Each
£ 10.91 incl. VAT
- Usually arrives within 14 working days
