References
Optibelt:K190 XL 050
Rubix:265A9539
Manufacturer :1776698
EAN:4014486028294

Product details : OPTIBELT K190 XL 050 1776698
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 19 '' |
| Belt width | 12.7 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 95 |
| Height | 2.3 mm |
| Primitive length (mm) | 482.6 mm |
Show UNSPSC/ECL@SS
£ 19.42 excl. VAT
/ Each
£ 23.30 incl. VAT
- Usually arrives within 14 working days
