AMBERSIL GALVANISING ZINC RICH 400 MLT
Ambersil Galvanising Zinc Corrosion Inhibitor
See technical informationSee documentsReferences
Ambersil:30300
Rubix:2579818

Documents
Product details : AMBERSIL GALVANISING ZINC RICH 400 MLT
ZR 99 is recommended for the cold galvanising and durable protection of all
metallic parts, whether iron or alloy. ZR 99 contains 99.9 per cent pure zinc; it
dries quickly to an even thickness with a glossy finish and resists up to 550°C
without degrading, allowing it to be used on materials subject to very high
temperatures. ZR 99 can also be welded (except argon welding). Formulation
guaranteed free from chlorines, hydrocarbons and aromatics.
metallic parts, whether iron or alloy. ZR 99 contains 99.9 per cent pure zinc; it
dries quickly to an even thickness with a glossy finish and resists up to 550°C
without degrading, allowing it to be used on materials subject to very high
temperatures. ZR 99 can also be welded (except argon welding). Formulation
guaranteed free from chlorines, hydrocarbons and aromatics.
Strengths
Touch dry in 15 minutes, complete cure in 24-hours
Leaves a hammered semi-gloss finish
The cured film can be welded through (except argon)
Temperature range: -50°C to +550°C
Use Amberklene FE10 fast drying solvent degreaser as the ideal surface preparation for best results
Leaves a hammered semi-gloss finish
The cured film can be welded through (except argon)
Temperature range: -50°C to +550°C
Use Amberklene FE10 fast drying solvent degreaser as the ideal surface preparation for best results
Applications
Electrical and signal posts, security rails
Chimney stacks, flanges, pipe work, connections
Machine beds, casings, body work, architectural elements
Rivet heads, fasteners, roof zinc cups, threaded assemblies
Electric motor and pump casing, water meters
Hinges, metallic doors and frames
Railings, fences and doors
Sanitary installations, heat pumps, air conditioning equipment
Heating and ventilating equipment
Electrical equipment, rolling stock
Nails and screws before plastering
Chimney stacks, flanges, pipe work, connections
Machine beds, casings, body work, architectural elements
Rivet heads, fasteners, roof zinc cups, threaded assemblies
Electric motor and pump casing, water meters
Hinges, metallic doors and frames
Railings, fences and doors
Sanitary installations, heat pumps, air conditioning equipment
Heating and ventilating equipment
Electrical equipment, rolling stock
Nails and screws before plastering
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Max. Operation temperature | 550 °C |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- In stock: Next day delivery
