References
Loctite:SF 7900
Rubix:80011862
Manufacturer :1238883
EAN:5010266006000

Documents
Product details : LOCTITE SF 7900 CERAMISHIELD 400ML 1238883
LOCTITE SF 7900 is a unique, silicone-free ceramic protective coating that prevents metal spatter from adhering to welding equipment. The coating forms a dry film that repels spatter and ensures uninterrupted welding for up to 8 hours without the need for re-application. It is suitable for manual MIG/MAG welding, laser and plasma cutting or for protecting jigs, fixtures and fittings.
Strengths
silicone-free
up to 8 h of protection
excellent surface adhesion
eliminates cleaning processes
Applications
Unique, silicone-free, ceramic protective coating that protects welding equipment from spatter for up to 8 hours without re-application.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 341x126x221 mm |
|---|---|
| Volume | 400 ml |
| Colour | white |
Show UNSPSC/ECL@SS
£ 40.45 excl. VAT
/ Each
£ 48.54 incl. VAT
- In stock: Next day delivery