References
SMC:AMC220-F02B
Rubix:115A3943
Manufacturer :AMC220-F02B

Product details : SMC AMC220-F02B EXHAUST CLEANER
Series AMC exhaust cleaners insure clean plant air and reduce noise pollution over 35dB. The AMC series also removes over 99.9% of oil mist. Choose from R(PT), NPT or G(PF) thread styles.
Technical specifications
Attributes
| Logistic Weight | 213 g |
|---|---|
| Type | purifier |
Show UNSPSC/ECL@SS
£ 69.07 excl. VAT
/ Each
£ 82.88 incl. VAT
- Delivery usually within ( 22 ) days