FESTO 9485 INDIVIDUAL SUB-BASE NAU-1/4-1B-ISO


NAU Single Connecting plate

References
festo:NAU-1/4-1B-ISO
rubix:112A5125
manufacturer :9485
ean:4052568001896
NAU-1/4-1B-ISO Individual sub-base
brand logo
Technical specifications
Typesingle connecting plate according to iso 5599-1
See all Specifications

Product details : FESTO 9485 INDIVIDUAL SUB-BASE NAU-1/4-1B-ISO


Individual sub-base NAU-1/4-1B-ISO With port pattern as per DIN ISO 5599/1, external dimensions as per VDMA 24345, Connections underneath. Conforms to standard=ISO 5599-1, Authorisation=UL - Recognized (OL), Mounting type=with through hole, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 1=G1/4

Technical specifications


Attributes
Logistic Weight217,6Ā g
Typesingle connecting plate according to iso 5599-1
Show UNSPSC/ECL@SS
Ā£ 27.22 excl. VAT
/ Each
Ā£ 32.66 incl. VAT
  • Delivery usually within ( 11 ) days