SMC JSB61-ST40AF-6S ANGLE SEAT VALVE
Angle Seat Valve, Air Operated Type – JSB
See technical informationSee documentsReferences
SMC:JSB61-ST40AF-6S
Rubix:392A8565
Manufacturer :JSB61-ST40AF-6S

Documents
Product details : SMC JSB61-ST40AF-6S ANGLE SEAT VALVE
Applicable fluid: air, water, steam
Flow rate up to 87.5 (Cv factor)
Port size: 3/8" to 2"
Body material: stainless steel 316L
Actuator material: stainless steel 304
Long service, up to 10 million cycles (water and air).
Strengths
Applicable fluid: air, water, steam
Flow rate up to 87.5 (Cv factor)
Port size: 3/8" to 2"
Body material: stainless steel 316L
Actuator material: stainless steel 304
Long service, up to 10 million cycles (water and air).
Technical specifications
Attributes
| Type | angle seat valve |
|---|---|
| Number of Ports | 2 |
| Pressure range | 1 mpa |
Show UNSPSC/ECL@SS
£ 521.31 excl. VAT
/ Each
£ 625.57 incl. VAT
- Delivery usually within ( 8 ) days