References
Festo:VZXF-L-M22C-M-B-N2-430-H3B1-50-3
Rubix:392A1551
Manufacturer :1002544
EAN:4052568226442

Documents
Product details : FESTO 1002544 ANGLE SEAT VALVE
Angle seat valve VZXF-L-M22C-M-B-N2-430-H3B1-50-3 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Angle seat valve VZXF-L-M22C-M-B-N2-430-H3B1-50-3 1002544
Technical specifications
Attributes
| Logistic Weight | 3326 g |
|---|---|
| Type | angle seat valve vzxf |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 249.56 excl. VAT
/ Each
£ 299.47 incl. VAT
- Delivery usually within ( 11 ) days