References
Festo:VL-5-1/8-EX
Rubix:110A2332
Manufacturer :536032
EAN:4052568170615

Documents
Product details : FESTO 536032 PNEUMATIC VALVE VL-5-1/8-EX
Pneumatic valve VL-5-1/8-EX 5/2-way function, pneumatically actuated, with spring return Valve function=5/2 monostable, Type of actuation=pneumatic, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Type | tiger classic |
| Type of coupling | g1/8 |
Show UNSPSC/ECL@SS
£ 117.25 excl. VAT
/ Each
£ 140.70 incl. VAT
- Delivery usually within ( 11 ) days