ANSI Connecting Link
Chain | ASA 60-2 |
---|---|
Chain pitch | 19.05 mm |
Profile | Duplex (2) |
Chain | ASA 60-2 |
---|---|
Chain pitch | 19.05 mm |
Profile | Duplex (2) |
Inner width min. | 12.57 mm |
Roller diameter | 11.91 mm |
Plate height | 18 mm |
Plate thickness | 2.4 mm |
Pin length | 30 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days