CASTROL HYSPIN AWS 46 20 LITRE-CASTROL-HYSPINAWS46X20LT
Anti-Wear Hydraulic Oil
See technical informationReferences
Castrol:HYSPIN AWS 46 20L
Rubix:2005687
Manufacturer :1443B7

Product details : CASTROL HYSPIN AWS 46 20 LITRE-CASTROL-HYSPINAWS46X20LT
Applications
Aerospace, automotive manufacture, cement, chemicals, engineered wood, machinery, metal goods, metals, pulp, paper, sugar, wind
Technical specifications
Attributes
| Packaging | 20 l |
|---|---|
| Base | mineral |
| Assortment | hyspin aws |
| Flash Point | 215 °c (open cup method) |
Show UNSPSC/ECL@SS
£ 122.76 excl. VAT
/ Each
£ 147.31 incl. VAT
- Usually arrives within 14 working days
