ROCOL 16009 FOODLUBE HI-POWER 68 200L


Foodlube® hi-power

References
rocol:16009
rubix:126A7457
manufacturer :FOODLUBE HI-POWER 68 (NSF Registered) 200L
ean:5024747160099
brand logo
brand logo
Technical specifications
Useair compressors;hydraulic systems;airline lubricator bottles
Packagingdrum
See all Specifications

Product details : ROCOL 16009 FOODLUBE HI-POWER 68 200L


High performance, food grade oils for compressor, hydraulic and airline systems.
FOODLUBE Hi-Power is a range of hydraulic, compressor and airline oils, designed to maximise power transfer whilst lubricating and dissipating heat to protect machinery and extend equipment life.

* *Extended component life*
The anti-wear additives in FOODLUBE Hi-Power dramatically reduce wear to extend component life. Preventing wear such as scratching of hydraulic cylinders also greatly improves the efficiency of the system.
* *Longer lasting*
The anti-oxidant additive package prevents chemical degradation of the oil, allowing optimum performance for longer, even at elevated temperatures. With minimal sludge formation and varnishing, blockages within filters and pumps are avoided and oil change intervals are increased, resulting in reduced total cost of ownership.
* *Low carry-over*
FOODLUBE Hi-Power also contains a low carry-over system to maximise air and oil separation and reduce foaming, ensuring clean air and efficient power transfer.
* *Material compatibility*
FOODLUBE Hi-Power is compatible with most elastomers, gaskets and seals to avoid damage by shrinkage or swelling.
* *Peace of mind*
NSF H1, ISO 21469 andHalal certified for full audit compliance and peace of mind.

Strengths

Reduces material wear to significantly extend component life. High thermal stability increases oil change intervals and prevents sludge formation. Low carry-over system eases air and oil separation, ensuring clean air and maximum power transfer. NSF H1 registered & ISO 21469 certified for full audit compliance.

Technical specifications


Attributes
Useair compressors;hydraulic systems;airline lubricator bottles
Packagingdrum
Basepolyalphaolefin
Rangehi-power 68
Show UNSPSC/ECL@SS
£ 4,977.75 excl. VAT
/ Each
£ 5,973.30 incl. VAT
  • Usually arrives within 14 working days