SMC AR25-F03-A MODULAR STYLE REGULATOR


ar-a series modular regulator

References
smc:AR25-F03-A
rubix:2599617
brand logo
brand logo
Technical specifications
Typebody size: 25
Connecting diameter (inch)3/8 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR25-F03-A MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Size: 25
Thread: F (G)
Port Size: 03 (3/8)
Accessory: None
Set pressure: 0.05 to 0.7 MPa setting
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)44x94x53 mm
Logistic Weight203 g
Typebody size: 25
Connecting diameter (inch)3/8 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate1000 l/min
Show UNSPSC/ECL@SS
£ 21.88 excl. VAT
/ Each
£ 26.26 incl. VAT
  • Delivery usually within ( 4 ) days