ar40 series modular regulator
Type | body size: 40 |
---|---|
Connecting diameter (inch) | 1/2 '' |
Min. service pressure | 0.5 bar |
Logistic Weight | 513 g |
---|---|
Type | body size: 40 |
Connecting diameter (inch) | 1/2 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 5000 l/min |
Delivery usually within ( 4 ) days