ar25 series modular regulator
Type | body size: 25 |
---|---|
Connecting diameter (inch) | 1/4 '' |
Min. service pressure | 0.5 bar |
Logistics dimensions (L x W x H) | 55x101x53 mm |
---|---|
Logistic Weight | 270 g |
Type | body size: 25 |
Connecting diameter (inch) | 1/4 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 1000 l/min |
Delivery usually within ( 29 ) days