Series CH02
Type | throttle valve, series ch02 |
---|---|
Connecting diameter (inch) | g 1/2 '' |
Min. service pressure | 0 bar |
Type | throttle valve, series ch02 |
---|---|
Connecting diameter (inch) | g 1/2 '' |
Min. service pressure | 0 bar |
Max. service pressure | 10 bar |
Volume flow rate | 4100 l/min |
Delivery usually within ( 5 ) days