SMC AR40-F04-1-A MODULAR STYLE REGULATOR


ar-a series modular regulator

References
smc:AR40-F04-1-A
rubix:124A4990
brand logo
brand logo
Technical specifications
Typebody size: 40
Connecting diameter (inch)1/2 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR40-F04-1-A MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Accessory: None
Set pressure: 1 (0.02 to 0.2 MPa setting)
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)69x134x70 mm
Logistic Weight538 g
Typebody size: 40
Connecting diameter (inch)1/2 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate5000 l/min
Show UNSPSC/ECL@SS
£ 38.52 excl. VAT
/ Each
£ 46.22 incl. VAT
  • Delivery usually within ( 4 ) days