References
SMC:ARJM10-4
Rubix:132A2192
EAN:3618035556620

Product details : SMC ARJM10-4 AIR REGULATOR
Miniature regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).
•Manifold base for ARJ miniature regulator
•Accessory/Option
•Stations: 4, 6, 10
Stations: 4 Stations
•Accessory/Option
•Stations: 4, 6, 10
Stations: 4 Stations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x20x20 mm |
|---|---|
| Logistic Weight | 58 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 13.28 excl. VAT
/ Each
£ 15.94 incl. VAT
- Delivery usually within ( 24 ) days