FESTO 569819 CONTROL BLOCK VOFA-L26-T52-M-G14-1C1-&
VOFA Control block
See technical informationSee documentsReferences
Festo:VOFA-L26-T52-M-G14-1C1-APP
Rubix:112A9019
Manufacturer :569819
EAN:4052568216467
Documents
Product details : FESTO 569819 CONTROL BLOCK VOFA-L26-T52-M-G14-1C1-&
control block VOFA-L26-T52-M-G14-1C1-APP Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=950 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Type | control block |
|---|
Show UNSPSC/ECL@SS
£ 732.23 excl. VAT
/ Each
£ 878.68 incl. VAT
- Delivery usually within ( 6 ) days