SMC ARJ310F-01-04-1 MINIATURE REGULATOR


ARJ310, Miniature Regulator Series

References
smc:ARJ310F-01-04-1
rubix:113A8486
manufacturer :ARJ310F-01-04-1

Product details : SMC ARJ310F-01-04-1 MINIATURE REGULATOR


Miniature regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).

Strengths

Miniature regulator, ARJ310 Compact and lightweight (70g) Allows smaller mounting pitch (18.3mm) Accomodates two types of threads One-touch fitting available

Technical specifications


Attributes
No attributes to display for this product
£ 36.85 excl. VAT
/ Each
£ 44.22 incl. VAT
  • Delivery usually within ( 22 ) days