FESTO 151163 ONE-WAY FLOW CONTROL VALVE GRLA-M5-RS-B


GRLA Throttle check valve

References
festo:GRLA-M5-RS-B
rubix:120A6442
manufacturer :151163
ean:4052568069896
GRLA-M5-RS-B One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 151163 ONE-WAY FLOW CONTROL VALVE GRLA-M5-RS-B


One-way flow control valve GRLA-M5-RS-B With knurled screw and lock Nut Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Adjusting element=Knurled screw, Mounting type=Threaded

Technical specifications


Attributes
Logistic Weight15,5 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 28.46 excl. VAT
/ Each
£ 34.15 incl. VAT
  • Delivery usually within ( 11 ) days