SMC ARM11BA1-306-A MANIFOLD REGULATOR


ARM Regulator Manifold

References
smc:ARM11BA1-306-A
rubix:125A0834
brand logo
brand logo
Technical specifications

Product details : SMC ARM11BA1-306-A MANIFOLD REGULATOR


Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Manifold regulator, individual supply type
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: pressure gauge
•Options: 0.35MPa setting, non-relieving, oil free

Handle Position: A (Upper)
Piping: 1 (IN/OUT
Stations: 3 Stations
Fitting: 06( IN
Accessory: A (Pressure Gauge)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)161x87x54 mm
Logistic Weight351 g
TypeRegulator
Show UNSPSC/ECL@SS
£ 140.06 excl. VAT
/ Each
£ 168.07 incl. VAT
  • Delivery usually within ( 4 ) days