References
SMC:KM16-06-06-3
Rubix:114A4099
Manufacturer :KM16-06-06-3
EAN:3618036073782
Product details : SMC KM16-06-06-3 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø4, ø6.
•Port A Size: ø4, ø6.
Model: KM16-06-06-3 (Tube Size 6mm, Port Size 6mm, Number of Ports-3 pcs.)
•Number of Port A: 3.
•Port B Size: ø4, ø6.
•Port A Size: ø4, ø6.
Model: KM16-06-06-3 (Tube Size 6mm, Port Size 6mm, Number of Ports-3 pcs.)
Technical specifications
Attributes
| Type | tube size 6mm, port 6mm, number of ports - 3 pcs. |
|---|
Show UNSPSC/ECL@SS
£ 48.15 excl. VAT
/ 5 pieces
£ 57.78 incl. VAT
- In stock: Next day delivery
