References
SMC:ARM5SA-08-A
Rubix:119A9746
Manufacturer :ARM5SA-08-A
EAN:3618035553230

Documents
Product details : SMC ARM5SA-08-A REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small compact manifold regulator, single unit.
•Two mounting style available: Direct mount, DIN rail mount.
•Metric and Inch size IN/OUT Fitting Type.
•Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation.
Regulator Mounting: A (Direct Mount)
IN/OUT Fitting Type: 08 [IN/ø6 (Straight) - OUT/ø6 (Straight)]
Accessory: A (w/Pressure Gauge)
Options: None
Unit Representation: Display Unit for Product Name Plate and Pressure Gauge
•Two mounting style available: Direct mount, DIN rail mount.
•Metric and Inch size IN/OUT Fitting Type.
•Options include with or without pressure gauge, 0.35MPa setting, non-relieving, and unit representation.
Regulator Mounting: A (Direct Mount)
IN/OUT Fitting Type: 08 [IN/ø6 (Straight) - OUT/ø6 (Straight)]
Accessory: A (w/Pressure Gauge)
Options: None
Unit Representation: Display Unit for Product Name Plate and Pressure Gauge
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x56x55 mm |
|---|---|
| Logistic Weight | 35 g |
| Type | controller |
Show UNSPSC/ECL@SS
£ 34.44 excl. VAT
/ Each
£ 41.33 incl. VAT
- Delivery usually within ( 8 ) days