References
SMC:DM12P-04NU
Rubix:123A1642
Manufacturer :DM12P-04NU
EAN:3618036129632
Product details : SMC DM12P-04NU MULTI CONNECTOR
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: P (Plug Side Only)
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes
Connecting Tubes: 12 pcs
Form: P (Plug Side Only)
Applicable Tube OD: Ø4
Tube Material: NU (Soft Nylon, Polyurethane)
Cover: w/o Cover
Technical specifications
Attributes
| Type | dm12p connector |
|---|
Show UNSPSC/ECL@SS
£ 28.19 excl. VAT
/ Each
£ 33.83 incl. VAT
- Delivery usually within ( 8 ) days
