SMC ARM10-20 MANIFOLD REGULATOR
ARM10, Small Manifold Regulator, Single Unit
See technical informationSee documentsReferences
SMC:ARM10-20
Rubix:134A0855
Manufacturer :ARM10-20

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 7 bar |
Documents
Product details : SMC ARM10-20 MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Strengths
Small manifold regulator, single unit
IN/OUT fittings: straight & elbow (metric & inch)
Proof pressure: 1.5MPa
Ambient temperature: 5~60°C
Accessories: bracket, pressure gauge, panel nut
Options: 0.35MPa setting, non-relieving, oil free
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 7 bar |
| Material | pbt |
| Flow | 24000 l/h |
| Port size | 1/4 |
| Adjustment Type | front knob |
Show UNSPSC/ECL@SS
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
- Delivery usually within ( 26 ) days