References
SMC:AR40K-F03E-D
Rubix:393A6936
Manufacturer :02193742

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
Documents
Product details : SMC AR40K-F03E-D MODULAR STYLE REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Strengths
•With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly
Applications
Marine Environments;Water Splash Zone;Washdown in Food Plants
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
| Flow | 1200000 l/h |
Show UNSPSC/ECL@SS
£ 44.01 excl. VAT
/ Each
£ 52.81 incl. VAT
- Usually arrives within 14 working days