Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10-06G-1 REGULATOR MANIFOLD
SMC ARM10-06G-1 REGULATOR MANIFOLD
ARM10 Small Manifold Regulator
References
smc:
ARM10-06G-1
rubix:
125A0415
Technical specifications
Type
regulator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ARM10-06G-1 REGULATOR MANIFOLD
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small manifold regulator, single unit
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: bracket, pressure gauge, panel nut
•Options: 0.35MPa setting, non-relieving, oil free
Fitting: 06 (IN
Accessory: G (Pressure Gauge)
Option: 1 (0.35 MPa)
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
76
x
36
mm
Logistic Weight
77
g
Type
regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.92
excl. VAT
/
Each
£
38.30
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Check our products from related categories
FESTO 8005150 SUB-BASE
SMC M3X50L MOUNTING BOLT
SMC KDMS-08 MULTI CONNECTOR
FESTO 8021858 END PLATE
SMC ARX20-F02BG HIGH PRESSURE REGULATOR
FESTO 550558 MANIFOLD BLOCK CPE10-3/2-PRS-1/4-10
SMC EIL211-F02 LOCK-UP VALVE
SMC KFG2F1075-03 INSERT FITTING
FESTO 550555 MANIFOLD BLOCK CPE10-3/2-PRS-1/4-7
FESTO 1236027 SUB-BASE
FESTO 561091 SUB-BASE
FESTO 8021860 COMPRESSED-AIR SUPPLY PLATE
FESTO 11550 ISOLATING DISC NSC-1/4-1-ISO
FESTO 561021 SUB-BASE
FESTO 8025282 SLEEVE