References
SMC:ARX20-F02BG
Rubix:125A0659
Manufacturer :ARX20-F02BG
EAN:3618035551373

Product details : SMC ARX20-F02BG HIGH PRESSURE REGULATOR
Series ARX20, piston type regulator, is compatible with a primary supply pressure of 2.0MPa and is ideal for pressure adjustment of air blowing applications. The ARX has a compact design with a width of 35mm and an overall length of 80mm. The piston operated design ensures long operating life. The ARX has an easy-to-operate adjustment handle.
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | controller |
Show UNSPSC/ECL@SS
£ 28.77 excl. VAT
/ Each
£ 34.52 incl. VAT
- Delivery usually within ( 4 ) days