Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10F1-08GP-1 MANIFOLD REGULATOR
SMC ARM10F1-08GP-1 MANIFOLD REGULATOR
ARM10 Small Manifold Regulator
References
smc:
ARM10F1-08GP-1
rubix:
124A4637
Technical specifications
Type
regulator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ARM10F1-08GP-1 MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Manifold regulator, front handle type
•IN/OUT fitting type: straight & elbow (metric & inch)
•IN/OUT piping position: bottom, top
•Accessories: bracket, pressure gauge, panel nut, cover
•Options: 0.35MPa setting, non-relieving, oil free
Piping: 1 (IN
Fitting: 08 (IN
Accessory: GP (G + P)
Option: 1 (0.35 MPa)
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
69
x
58
mm
Logistic Weight
90
g
Type
regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.36
excl. VAT
/
Each
£
48.43
incl. VAT
Delivery usually within (
4
) days
Select variants (8)
Add to cart
Check our products from related categories
FESTO 5829 SUB-BASE CAB-1/4
FESTO 546807 SUB-BASE VMPA2-AP-2-1-EMM-2
SMC VVQC1000-2A-1-C8 U-SIDE END PLATE ASSY
FESTO 546999 MANIFOLD BLOCK
FESTO 541254 MANIFOLD BLOCK CPX-AB-4-M12X2-5POL-R
FESTO 560995 SUB-BASE VMPAL-AP-14-QS6-1
SMC EAR425-F04
FESTO 1236027 SUB-BASE
SMC SY100-33-1 SCREW
SMC VVQ2000-51A-C10 ONE-TOUCH FITTING
FESTO 537999 ELECTRICAL MANIFOLD MODULE VMPA1-FB-EV-V
SMC KFG2F1613-04 INSERT FITTING
FESTO 533198 HOOD VMPA-KMS-H
FESTO 561004 SUB-BASE
SMC SY7000-75-1A-Q SUP/EXH BLOCK ASSY