Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 546807 SUB-BASE VMPA2-AP-2-1-EMM-2
FESTO 546807 SUB-BASE VMPA2-AP-2-1-EMM-2
VMPA Subplate
References
festo:
VMPA2-AP-2-1-EMM-2
rubix:
107A8638
manufacturer :
546807
ean:
4052568092559
Technical specifications
Type
Connecting plate
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 546807 SUB-BASE VMPA2-AP-2-1-EMM-2
sub-base VMPA2-AP-2-1-EMM-2 For valve terminal MPA-S. Width=42 mm, Length=107,3 mm, Grid dimension=21 mm, Max. number of valve Positions=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Type
Connecting plate
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
56.66
excl. VAT
/
Each
Ā£
67.99
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 575500 PNEUMATIC VALVE VUWS-L25-M32U-M-G14
SMC PR10-M8(F) PROLUNGA M8 F.3POLI -CAVO 10 MT 50V AC-60V DC
FESTO 2605074 SUB-BASE
FESTO 573518 INSCRIPTION LABEL HOLDER
FESTO 7654 VACUUM ACTUATOR VUV
SMC KBV3-12 ELBOW MODULE
FESTO 541068 SUB-BASE VABS-S4-2S-N18-B-K2
FESTO 537982 SUB-BASE VMPA2-IC-AP-S-1
FESTO 546102 SUB-BASE VABS-S2-1S-G38-B-K1
FESTO 191405 END PLATE KIT NEV-02-01-VDMA
SMC VEX1533-04F REGULATOR VALVE
FESTO 176057 VALVE KIT CPV14-BS-5/3G-1/8
FESTO 538000 SUB-BASE VMPA2-FB-AP-2-1
FESTO 550571 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-5
SMC KBP4 FITTING