SMC AS2051F-06D TAMPER RESIST FLOW CONTROLLER
AS General Purpose Speed Controller
See technical informationSee documentsReferences
SMC:AS2051F-06D
Rubix:120A6288
Manufacturer :AS2051F-06D

Technical specifications
| Type of coupling | r 1/4 (thread) / one-touch for hose outer diameter ø6 |
|---|---|
| Type | smc as2051f-06d tamper resist flow controller |
Documents
Product details : SMC AS2051F-06D TAMPER RESIST FLOW CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Basis)
Applicable Tubing: Ø6
Option: None
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Basis)
Applicable Tubing: Ø6
Option: None
Strengths
Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style and Meter-in or meter-out control
Various port sizes are in both inch and metric
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style and Meter-in or meter-out control
Various port sizes are in both inch and metric
Technical specifications
Attributes
| Type of coupling | r 1/4 (thread) / one-touch for hose outer diameter ø6 |
|---|---|
| Type | smc as2051f-06d tamper resist flow controller |
| Material | brass (nickel-plated) / seals: nbr (if applicable hnbr) / spring material: steel (incl. steel wire) / other materials: pbt / tool steel |
| Flow | 78 l/h |
| Max. service pressure | 10 bar |
| Series | as□□□1f-d |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 8 ) days