References
SMC:AS2211F-02-08ST
Rubix:122A1511
Manufacturer :00215663

Documents
Product details : SMC AS2211F-02-08ST SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Metal elbow type tamper proof speed controller
Requirement of special tool for adjustments offers extra protection against inadvertent operation
On standard products, all brass parts are electroless nickel plated
Meter-in and meter-out types easily determined by the flow
directionsymbol on the metal body
Threads with and without sealant areavailable as standard
Requirement of special tool for adjustments offers extra protection against inadvertent operation
On standard products, all brass parts are electroless nickel plated
Meter-in and meter-out types easily determined by the flow
directionsymbol on the metal body
Threads with and without sealant areavailable as standard
Technical specifications
Attributes
| Type of coupling | elbow |
|---|---|
| Type | elbow |
| Material | pbt (body) / brass (electroless nickel plated parts) |
| Flow | 2184 l/h |
| Max. service pressure | 10 bar |
| Series | as1f-t (tamper proof) |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
- Delivery usually within ( 19 ) days