References
SMC:AS4000-02
Rubix:181A5323
Manufacturer :00002931
EAN:3618035532914

Documents
Product details : SMC AS4000-02 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 4 (1/2 Basis)
Thread: Rc (Metric Thread, M3, M5)
Port Size: 02 (1/4)
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 4 (1/2 Basis)
Thread: Rc (Metric Thread, M3, M5)
Port Size: 02 (1/4)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | rc thread (bspt) |
|---|---|
| Type | speed controller (flow adjuster) - standard type (as series) |
Show UNSPSC/ECL@SS
£ 29.27 excl. VAT
/ Each
£ 35.12 incl. VAT
- Delivery usually within ( 4 ) days