References
SMC:AS4201FE-04-10SK
Rubix:120A7065
Manufacturer :AS4201FE-04-10SK

Product details : SMC AS4201FE-04-10SK SPEED CONTROLLER
The flow control valve can be used to relieve pressure that may be trapped downstream. Available with push-in fittings and a threaded model as standard, these flow control valves are easy to identify thanks to their eye-catching red adjustment knob and integrated extraction button. This series is available with bores from 1/8 to 1/2, metric, R(PT).
Technical specifications
Attributes
| Type of coupling | r |
|---|---|
| Type | speed controller |
| Material | pbt (body a, elbow body);electroless nickel-plated brass (body b, needle);brass (seat ring);steel (lock nut);red painted aluminium alloy (handle);pom (push button);hnbr (u seal);nbr (o-ring, seal) |
| Flow | 1580 l/h |
| Series | as fe |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
- Delivery usually within ( 8 ) days