Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Spool valves -Flow regulator
SMC ASN2-02 SILENCER/SPEED CONTROLLER
SMC ASN2-02 SILENCER/SPEED CONTROLLER
ASN2 Exhaust Regulator with Silencer
References
smc:
ASN2-02
rubix:
118A8909
Product details
Technical specifications
Product details : SMC ASN2-02 SILENCER/SPEED CONTROLLER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 02 (1/4)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
39
x
20
mm
Logistic Weight
34
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.37
excl. VAT
/
Each
£
10.04
incl. VAT
Delivery usually within (
4
) days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SMC AS3301FS1-03-08 SPEED CONTROLLER
SMC AS3211F-02-08S SPEED CONTROLLER
SMC AS22Q-02-10 AIR SAVING SPEED CONTROLLER
SMC ASD330F-01-06S SPEED CONTROLLER
SMC AS2201FS-G02-10A SPEED CONTROLLER
FESTO 8157635 ONE-WAY FLOW CONTROL VALVE
SMC AS2301FG-01-06S S/S SPD CONTROL1/8-6MM MTR-OUT
FESTO 2077 DISTRIBUTOR BLOCK FR-8-1/8
SMC ASN2-03 SILENCER/SPEED CONTROLLER
SMC AS2301FM-02-06S SPEED CONTROLLER
SMC AS1211F-U10/32-01K SPEED CONTROLLER
PARKER PNEUMATIC VALVES VQB22-Q-O-5
NORGREN T1000C3800 FLOW REGULATOR UNI DIRECTIONAL
SMC AS2211FM-01-06S SPEED CONTROLLER
SMC AS1211F-M5-04D SPEED CONTROLLER