SMC AS3201F-02-12S SPEED CONTROLLER


AS3000 series speed controller

References
smc:AS3201F-02-12S
rubix:120A4613
brand logo
brand logo

Product details : SMC AS3201F-02-12S SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Size: 32 (3/8 Basis - elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 02-12 (Port Size R1/4 - Tube Size ø12)
Option: S (Sealant)
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 15.59 excl. VAT
/ Each
£ 18.71 incl. VAT
  • Delivery usually within ( 4 ) days