SMC AS2201FS-U01-04 UNI ONE-TOUCH ELBOW PUSH-LOCK INDICATOR
Speed Controller
See technical informationSee documentsReferences
SMC:AS2201FS-U01-04
Rubix:2599769
EAN:3618035541268

Technical specifications
| Type of coupling | uni-one-touch fitting (angled design, uni thread) |
|---|---|
| Type | flow control valve |
Documents
Product details : SMC AS2201FS-U01-04 UNI ONE-TOUCH ELBOW PUSH-LOCK INDICATOR
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Technical specifications
Attributes
| Type of coupling | uni-one-touch fitting (angled design, uni thread) |
|---|---|
| Type | flow control valve |
| Material | pbt; brass (electroless nickel-plated) |
| Flow | 162 l/h |
| Max. service pressure | 10 bar |
| Series | as-fs |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Delivery usually within ( 29 ) days