SMC ASD530F-03-10S SPEED CONTROLLER


ASD Speed Controller with One-touch Fitting

References
smc:ASD530F-03-10S
rubix:120A6491

Product details : SMC ASD530F-03-10S SPEED CONTROLLER


Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
•Enables bi-directional flow control
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 5 (3/8 Basis)
Port Size: 03 (3/8)
Applicable Tube OD: 10 (Ø10 mm)
Sealant: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x52x44 mm
Logistic Weight90 g
Show UNSPSC/ECL@SS
£ 31.55 excl. VAT
/ Each
£ 37.86 incl. VAT
  • Delivery usually within ( 4 ) days