SMC ASV220F-M5-06 MULTI CONTROL VALVE
Speed controller with Silencer Series ASV
See technical informationSee documentsReferences
SMC:ASV220F-M5-06
Rubix:120A1827
Manufacturer :ASV220F-M5-06
EAN:3618035526586
Documents
Product details : SMC ASV220F-M5-06 MULTI CONTROL VALVE
The ASV series of speed exhaust controller is available in two styles depending on size. The ASV120F/220F are elbow styles that look like a standard speed controller. The ASV310F~510 are a tee-type design with twice the flow capacity of a standard speed controller and also add flame resistance for use in welding applications.
•Flame resistant resin (Equivalent to UL-94 Standard V-0)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 5/32" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Style: 2 (Elbow)
Thread: M3, M5, U10/32, R
Port Size: M5X0.8
Tube Size: Ø6
Sealant: w/o Sealant (M3,M5)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 5/32" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Style: 2 (Elbow)
Thread: M3, M5, U10/32, R
Port Size: M5X0.8
Tube Size: Ø6
Sealant: w/o Sealant (M3,M5)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | gas 1/8' external thread |
|---|---|
| Type | angle piece |
Show UNSPSC/ECL@SS
£ 22.10 excl. VAT
/ Each
£ 26.52 incl. VAT
- Delivery usually within ( 8 ) days
