SPARTEX TGFM0250O ASSET TAG 60MM X 1MM ORANGE PK50

Asset tag

See technical information

References

Spartex:TGFM0250O
Rubix:257A2072
brand logo

Technical specifications

Typespartex tgfm0250o asset tag 60mm x 1mm orange pk50

Product details : SPARTEX TGFM0250O ASSET TAG 60MM X 1MM ORANGE PK50


Technical specifications


Attributes
Typespartex tgfm0250o asset tag 60mm x 1mm orange pk50
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type