SPARTEX TGFM0250R ASSET TAG 60MM X 1MM RED PK50

Asset tag

See technical information

References

Spartex:TGFM0250R
Rubix:257A2074
brand logo

Technical specifications

Typespartex tgfm0250r asset tag 60mm x 1mm red pk50

Product details : SPARTEX TGFM0250R ASSET TAG 60MM X 1MM RED PK50


Technical specifications


Attributes
Typespartex tgfm0250r asset tag 60mm x 1mm red pk50
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type