SPARTEX TGFM0350L ASSET TAG 60MM X 1MM LILAC PK50

Asset tag

See technical information

References

Spartex:TGFM0350L
Rubix:257A2079
brand logo

Technical specifications

Typespartex tgfm0350l asset tag 60mm x 1mm lilac pk50

Product details : SPARTEX TGFM0350L ASSET TAG 60MM X 1MM LILAC PK50


Technical specifications


Attributes
Typespartex tgfm0350l asset tag 60mm x 1mm lilac pk50
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type