SPARTEX TG12KIT TOWER TAG 360MM X 110MM 6MM VARIOUS PK4

Tower tag

See technical information

References

Spartex:TG12KIT
Rubix:257A2175
brand logo

Technical specifications

Typespartex tg12kit tower tag 360mm x 110mm 6mm various pk4

Product details : SPARTEX TG12KIT TOWER TAG 360MM X 110MM 6MM VARIOUS PK4


Technical specifications


Attributes
Typespartex tg12kit tower tag 360mm x 110mm 6mm various pk4
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
  • Usually arrives within 14 working days