SPARTEX TGFM0550O ASSET TAG 60MM X 1MM ORANGE PK50

Asset tag

See technical information
References
Spartex:TGFM0550O
Rubix:257A2096
brand logo
Technical specifications
Typespartex tgfm0550o asset tag 60mm x 1mm orange pk50

Product details : SPARTEX TGFM0550O ASSET TAG 60MM X 1MM ORANGE PK50


Technical specifications


Attributes
Typespartex tgfm0550o asset tag 60mm x 1mm orange pk50
Show UNSPSC/ECL@SS
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type

Select variants (8)