SPARTEX 51301 GOOD TO GO SAFETY STATUS TAG5: MISCELLANEOUS
Spartex Inspection Labels Tags
See technical informationReferences
Product details : SPARTEX 51301 GOOD TO GO SAFETY STATUS TAG5: MISCELLANEOUS
Manufactured from tough, durable, highly visible polypropylene
Weather resistant & UV stable
A channelled base allows the tag to sit flush to scaffold tubes
Pre-drilled base allows easy screwing of tag to equipment
Multiple fixing options including screws, cable ties, adhesive or rivets)
'Do not use' warning label is clearly displayed if insert is missing
Allows tamper evident seal to be fitted to tag
Dimensions (HxWxD): 120x51x12mm
Carefully designed to meet the demands of your workplace. We recommend the status tag to be positioned at the point of entry to equipment. Where possible this should be at eye level to provide maximum opportunity to be seen by operatives, prior to using equipment
A completed checklist should be placed inside the tag to show the current status - either 'Good to Go' or 'Do Not Use'. If the checklist has been removed or inspection not carried out, the tag will always display a 'Do Not Use' message in its window.
Technical specifications
| Type | spartex 51301 good to go safety status tag5: miscellaneous |
|---|
- In stock: Next day delivery

