SPARTEX TGFM0650P ASSET TAG 60MM X 1MM PINK PK50

Asset tag

See technical information

References

Spartex:TGFM0650P
Rubix:257A2105
brand logo

Technical specifications

Typespartex tgfm0650p asset tag 60mm x 1mm pink pk50

Product details : SPARTEX TGFM0650P ASSET TAG 60MM X 1MM PINK PK50


Technical specifications


Attributes
Typespartex tgfm0650p asset tag 60mm x 1mm pink pk50
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type