SPARTEX TG0110 SCAFFOLD TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10

Scaffold tag inserts

See technical information

References

Spartex:TG0110
Rubix:257A2145
brand logo

Technical specifications

Typespartex tg0110 scaffold tag inserts 180mm x 75mm 5mm various pk10

Product details : SPARTEX TG0110 SCAFFOLD TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10


Technical specifications


Attributes
Typespartex tg0110 scaffold tag inserts 180mm x 75mm 5mm various pk10
£ 15.41 excl. VAT
/ Each
£ 18.49 incl. VAT
  • Usually arrives within 14 working days