SPARTEX TGRK5 ASSET TAG 213MM X 80MM 30MM RED/WHITE PK5

Asset tag

See technical information

References

Spartex:TGRK5
Rubix:257A2139
brand logo

Technical specifications

Typespartex tgrk5 asset tag 213mm x 80mm 30mm red/white pk5

Product details : SPARTEX TGRK5 ASSET TAG 213MM X 80MM 30MM RED/WHITE PK5


Technical specifications


Attributes
Typespartex tgrk5 asset tag 213mm x 80mm 30mm red/white pk5
£ 27.73 excl. VAT
/ Each
£ 33.28 incl. VAT
  • Usually arrives within 14 working days